Motion
33084

3M
33084

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
MI ITEM #03166798
MFR #33084
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33084

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
MI ITEM #03166798
MFR #33084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33084 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles finish, polish, and deburr more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
  • Conformability allows abrasive to stay in contact with complex-shaped parts in robotic processing
  • Cleans with minimal pressure
  • Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
  • Contains no wire filaments for improved safety

Specifications

  • Abrasive Material
    Ceramic
  • Diameter
    7.62 in
  • Center Hole Diameter
    1-1/4 in
  • Max Rpm
    6000 rpm
  • Color
    Red
  • Width
    1 in
  • Manufacturer Stock Number
    61500189479
  • Manufacturer Upc Number
    00048011330846
  • UPC_NO
    00048011330846
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Red
  • Brush Type
    Radial Bristle
  • Grit Number
    220
  • Industry Use
    Metalworking, Aerospace, Transportation and Heavy Equipment, General industrial
  • Product Type
    Radial Bristle Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text