Motion
33129

3M
33129

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #03166806
MFR #33129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33129

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #03166806
MFR #33129

Mfr description
33129 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles finish, polish, and deburr more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1-1/4 in
  • Diameter
    7.62 in
  • Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Yellow
  • Brush Type
    Radial Bristle
  • Color
    Yellow
  • Grit Number
    80
  • Industry Use
    Marine, Aerospace, General industrial, Metalworking, Transportation and Heavy Equipment
  • Manufacturer Stock Number
    61500190204
  • Manufacturer Upc Number
    00048011331294
  • Max Rpm
    6000 rpm
  • Product Type
    Radial Bristle Brushes
  • UPC_NO
    00048011331294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)