Motion
7010329164

3M
7010329164

Trizact™ Coated Sanding & Finishing Belt - A65 Grit, Aluminum Oxide Material, Cloth Backing Material, 24.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #03166816
MFR #7010329164
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010329164

Trizact™ Coated Sanding & Finishing Belt - A65 Grit, Aluminum Oxide Material, Cloth Backing Material, 24.0000 in Belt Length, 0.5000 in Belt Width
MI ITEM #03166816
MFR #7010329164

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    24 in
  • Belt Width
    1/2 in
  • Overall Length
    24 in
  • Overall Width
    0.5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Cloth
  • Grit Number
    A65
  • Manufacturer Stock Number
    61500190303
  • Manufacturer Upc Number
    00048011331393
  • Package Quantity
    20
  • Product Types
    Cloth Belt
  • UPC_NO
    00048011331393

Overview

Mfr description
33139 TRIZACT CF CLOTH BELT 337DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
  • Durable cloth belt is frequently able to grind and finish in one operation
  • Grinding aid reduces friction and keeps workpiece cool for dry grinding applications
  • Extra-long belt life reduces abrasive cost and inventory

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought