Motion
7010365335

3M
7010365335

Trizact™ Coated Sanding & Finishing Belt - A100 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #03166821
MFR #7010365335
Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365335

Trizact™ Coated Sanding & Finishing Belt - A100 Grit, Aluminum Oxide Material, Cloth Backing Material, 60.0000 in Belt Length, 2.0000 in Belt Width
Mi Item #03166821
MFR #7010365335

Mfr description
33154 TRIZACT CF CLOTH BELT 337DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.83/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    60 in
  • Belt Width
    2 in
  • Overall Length
    60 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Cloth
  • Grit Number
    A100
  • Manufacturer Stock Number
    61500190345
  • Manufacturer Upc Number
    00048011331546
  • Package Quantity
    5
  • Product Types
    Cloth Belt
  • UPC_NO
    00048011331546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)