Motion
7010365339

3M
7010365339

Trizact™ Coated Sanding & Finishing Belt - A65 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #03166832
MFR #7010365339
Price$41.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365339

Trizact™ Coated Sanding & Finishing Belt - A65 Grit, Aluminum Oxide Material, Cloth Backing Material, 132 in Belt Length, 2 in Belt Width
Mi Item #03166832
MFR #7010365339

Mfr description
33165 TRIZACT CF CLOTH BELT 337DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.69/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    132 in
  • Belt Width
    2 in
  • Overall Length
    132 in
  • Overall Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Polishing
  • Backing Material
    Cloth
  • Grit Number
    A65
  • Manufacturer Stock Number
    61500190451
  • Manufacturer Upc Number
    00048011331652
  • Product Types
    Cloth Belt
  • UPC_NO
    00048011331652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)