Motion
33171 TRIZACT CF CLOTH BELT 337DC 3"X132"A45 X-WEIGHT

3M
33171 TRIZACT CF CLOTH BELT 337DC 3"X132"A45 X-WEIGHT

3M™ Trizact™ Cloth Belt 337DC, A45 X-weight, 3 in x 132 in, Film-lok, No Flex, 5 per case
MI ITEM #03166838
MFR #33171 TRIZACT CF CLOTH BELT 337DC 3"X132"A45 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33171 TRIZACT CF CLOTH BELT 337DC 3"X132"A45 X-WEIGHT

3M™ Trizact™ Cloth Belt 337DC, A45 X-weight, 3 in x 132 in, Film-lok, No Flex, 5 per case
MI ITEM #03166838
MFR #33171 TRIZACT CF CLOTH BELT 337DC 3"X132"A45 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33171 TRIZACT CF CLOTH BELT 337DC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Macroreplicated abrasive "bricks" contain multiple layers of abrasive mineral, "channels" keep remove swarf and keep work surfaces cleaner
  • Controlled mineral breakdown delivers more consistent, predictable finishes over the life of the belt
  • Durable cloth belt is frequently able to grind and finish in one operation
  • Grinding aid reduces friction and keeps workpiece cool for dry grinding applications
  • Extra-long belt life reduces abrasive cost and inventory

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    A45
  • Belt Length
    132 in
  • Belt Width
    3 in
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Manufacturer Stock Number
    61500190519
  • Manufacturer Upc Number
    00048011331713
  • UPC_NO
    00048011331713
  • Overall Length
    132 in
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text