Motion
33176 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-S 80 REFILL 8"

3M
33176 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-S 80 REFILL 8"

Scotch-Brite™ Radial Bristle Brush Replacement Disc, T-S 80 Refill, 8 in, 70 per pack, 1 pack per case
MI ITEM #03166841
MFR #33176 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-S 80 REFILL 8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33176 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-S 80 REFILL 8"

Scotch-Brite™ Radial Bristle Brush Replacement Disc, T-S 80 Refill, 8 in, 70 per pack, 1 pack per case
MI ITEM #03166841
MFR #33176 SCOTCH-BRITE RADIAL BRISTLE BRUSH REPLACEMENT DISC T-S 80 REFILL 8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33176 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
  • Cleans with minimal pressure
  • Flexible bristles produce uniform finishes around protrusions, detail grooves, patterns, and other hard-to-reach areas
  • Contains no wire filaments for improved safety

Specifications

  • Diameter
    8 in
  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Max Rpm
    6000 rpm
  • Color
    Yellow
  • Manufacturer Package Quantity
    70
  • Manufacturer Stock Number
    61500190550
  • Manufacturer Upc Number
    00048011331768
  • UPC_NO
    00048011331768
  • Brush Diameter
    8 in
  • Product Type
    Bristle Discs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text