Motion
33180

3M
33180

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #03166845
MFR #33180
Price$1,237.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33180

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #03166845
MFR #33180

Mfr description
33180 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles clean, finish, polish, and deburr
  • Additional discs allow for a greater range of brush widths
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,237.39/each

Specifications

Dimensions

  • Diameter
    7.62 in
  • Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Red
  • Color
    Red
  • Grit Number
    220
  • Manufacturer Stock Number
    61500190592
  • Manufacturer Upc Number
    00048011331805
  • Max Rpm
    6000 rpm
  • Product Type
    Bristle Discs
  • UPC_NO
    00048011331805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)