Motion
33185 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1"X1IN 8S MED

3M
33185 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1"X1IN 8S MED

Scotch-Brite™ SF Finishing and Deburring Wheel, 6 in x 1 in x 1in 8S MED, 3 per case
MI ITEM #03166850
MFR #33185 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1"X1IN 8S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33185 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1"X1IN 8S MED

Scotch-Brite™ SF Finishing and Deburring Wheel, 6 in x 1 in x 1in 8S MED, 3 per case
MI ITEM #03166850
MFR #33185 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1"X1IN 8S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33185 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
  • Open non-woven nylon construction helps minimize loading, prolonging abrasive service life
  • May be used with bench and pedestal grinders
  • Good for deburring, blending and finishing

Specifications

  • Abrasive Material
    Silicon Carbide
  • Wheel Type
    Convolute
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Silicon Carbide
  • Grade
    Medium
  • Max Rpm
    6000 rpm
  • Manufacturer Stock Number
    61500190642
  • Manufacturer Upc Number
    00048011331850
  • UPC_NO
    00048011331850
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Color
    Gray
  • Long Description
    The 33185 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1"X1IN 8S MED is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1 in wheel thickness, 1 in center hole diameter, and Medium grade, designed for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text