Motion
33186 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1"X3"8S MED

3M
33186 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1"X3"8S MED

Scotch-Brite™ SF Finishing and Deburring Wheel, 8 in x 1 in x 3 in 8S MED, 3 per case
Mi Item #03166851
MFR #33186 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1"X3"8S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33186 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1"X3"8S MED

Scotch-Brite™ SF Finishing and Deburring Wheel, 8 in x 1 in x 3 in 8S MED, 3 per case
Mi Item #03166851
MFR #33186 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1"X3"8S MED

Mfr description
33186 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    1 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Medium
  • Long Description
    The 33186 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1"X3"8S MED is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring an 8 in wheel diameter, 1 in wheel thickness, 3 in center hole diameter, and Medium grade, designed for blending and finishing.
  • Manufacturer Stock Number
    61500190659
  • Manufacturer Upc Number
    00048011331867
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011331867
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)