Motion
33190 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1/2"X1"11S FIN

3M
33190 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1/2"X1"11S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 11S Fine, 6 in x 1/2 in x 1 in, 4 per case
Mi Item #03166855
MFR #33190 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1/2"X1"11S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33190 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1/2"X1"11S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 11S Fine, 6 in x 1/2 in x 1 in, 4 per case
Mi Item #03166855
MFR #33190 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1/2"X1"11S FIN

Mfr description
33190 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Overall Diameter
    6 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 33190 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 6"X1/2"X1"11S FIN is a Convolute Non-Woven Deburring Wheel constructed with Silicon Carbide abrasive featuring a 6 in wheel diameter, 1/2 in wheel thickness, 1 in center hole diameter, and Fine grade, designed for surface finishing.
  • Manufacturer Stock Number
    61500190691
  • Manufacturer Upc Number
    00048011331904
  • Material
    Silicon Carbide
  • Max Rpm
    6000 rpm
  • UPC_NO
    00048011331904
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)