Motion
33214

3M
33214

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
MI ITEM #03166860
MFR #33214
Price$168.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33214

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
MI ITEM #03166860
MFR #33214

Mfr description
33214 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles finish, polish, and deburr more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$168.63/each

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Diameter
    6 in
  • Width
    0.43 in

Details

  • Abrasive Material
    Ceramic
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Blue
  • Brush Type
    Radial Bristle
  • Color
    Blue
  • Grit Number
    400
  • Industry Use
    Transportation and Heavy Equipment, Metalworking, General industrial, Aerospace
  • Manufacturer Stock Number
    61500187762
  • Manufacturer Upc Number
    00048011332147
  • Max Rpm
    6000 rpm
  • Product Type
    Radial Bristle Brushes
  • UPC_NO
    00048011332147

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)