Motion
7000046181

3M
7000046181

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #03166863
MFR #7000046181
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046181

Scotch-Brite® Clean N Strip™ Radial Bristle Brush
Mi Item #03166863
MFR #7000046181

Mfr description
33217 SCOTCH-BRITE RADIAL BRISTLE BRUSH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Molded, abrasive filled bristles finish, polish, and deburr more effectively than wire brushes
  • Proprietary 3M™ Ceramic Abrasive Grain blend provides high degree of finish quality throughout the life of the disc
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1.0000 in
  • Brush Diameter
    6.0000 in
  • Center Hole Diameter
    1 in
  • Diameter
    6.0000 in
  • Fill Diameter
    6.0000 in
  • Inside Diameter
    1.0000 in
  • Outside Diameter
    6.0000 in
  • Width
    0.43 in

Details

  • Abrasive Material
    Ceramic
  • Arbor Type
    Center Hole
  • Bristle Material
    Ceramic
  • Bristle Type
    Curved
  • Brush Color
    Light Green
  • Brush Shape
    Radial
  • Brush Type
    Radial Bristle
  • Color
    Green
  • Connector Type
    Center Hole
  • Fill Material
    Ceramic
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    61500187796
  • Manufacturer Upc Number
    00048011332178
  • Material
    Ceramic
  • Max Rpm
    6000 rpm
  • Mount Type
    Center Hole
  • Mounting Type
    Center Hole
  • Number Of Pieces
    5
  • Product Type
    Radial Bristle Brushes
  • Specification
    6 in x 7/16 in x 1 in, Ceramic Abrasive 1 m, Radial Bristle Brush
  • Type
    Radial Bristle Brush
  • UPC_NO
    00048011332178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)