Motion
33232 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1/2"X3"8S FIN

3M
33232 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1/2"X3"8S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case
Mi Item #03166875
MFR #33232 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1/2"X3"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33232 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1/2"X3"8S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 8S Fine, 8 in x 1/2 in x 3 in, 4 per case
Mi Item #03166875
MFR #33232 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 8"X1/2"X3"8S FIN

Mfr description
33232 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    3 in
  • Overall Diameter
    8 in
  • Overall Width
    0.5 in
  • Wheel Diameter  
    8 in
  • Wheel Thickness  
    1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 33232 SCOTCH-BRITE SF Finish & Deburring Wheel 8"X1/2"X3"8S FIN is a Convolute Non-Woven or Deburring Wheel utilizing Silicon Carbide abrasive with a 3 in center hole diameter, Fine grade, 8 in wheel diameter, and 1/2 in wheel thickness in a Convolute structure, designed for fine deburring, finishing, and surface smoothing tasks.
  • Manufacturer Stock Number
    61500190758
  • Manufacturer Upc Number
    00048011332321
  • Material
    Silicon Carbide
  • Max Rpm
    4500 rpm
  • UPC_NO
    00048011332321
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)