Motion
33234 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X2"X5"8S FIN

3M
33234 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X2"X5"8S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 8S Fine, 12 in x 2 in x 5 in, 1 per case
MI ITEM #03166877
MFR #33234 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X2"X5"8S FIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33234 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X2"X5"8S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 8S Fine, 12 in x 2 in x 5 in, 1 per case
MI ITEM #03166877
MFR #33234 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X2"X5"8S FIN

Mfr description
33234 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    12 in
  • Overall Width
    2 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 33234 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X2"X5"8S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 12 in wheel diameter, 2 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for surface finishing.
  • Manufacturer Stock Number
    61500190774
  • Manufacturer Upc Number
    00048011332345
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011332345
  • Wheel Type
    Convolute

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)