Motion
33242 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X1"X5"8S MED

3M
33242 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X1"X5"8S MED

Scotch-Brite™ SF Finishing and Deburring Wheel, 12 in x 1 in x 5 in 8S MED, 1 per case
Mi Item #03166885
MFR #33242 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X1"X5"8S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33242 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X1"X5"8S MED

Scotch-Brite™ SF Finishing and Deburring Wheel, 12 in x 1 in x 5 in 8S MED, 1 per case
Mi Item #03166885
MFR #33242 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X1"X5"8S MED

Mfr description
33242 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Grade
    Medium
  • Long Description
    The 33242 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 12"X1"X5"8S MED is a Convolute Non-Woven Deburring Wheel featuring a 12 in wheel diameter, 1 in wheel thickness, 5 in center hole diameter, and Medium grade, ideal for consistent surface conditioning.
  • Manufacturer Stock Number
    61500190857
  • Manufacturer Upc Number
    00048011332420
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • UPC_NO
    00048011332420
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)