Motion
33338 SCOTCH-BRITE METAL FINISHING WHEEL 14"X3/4"X8"6A CRS

3M
33338 SCOTCH-BRITE METAL FINISHING WHEEL 14"X3/4"X8"6A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 6A Coarse, 14 in x 3/4 in x 8 in, 1 per case
Mi Item #03166898
MFR #33338 SCOTCH-BRITE METAL FINISHING WHEEL 14"X3/4"X8"6A CRS
Price$647.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33338 SCOTCH-BRITE METAL FINISHING WHEEL 14"X3/4"X8"6A CRS

Scotch-Brite™ Metal Finishing Wheel, MF-WL, 6A Coarse, 14 in x 3/4 in x 8 in, 1 per case
Mi Item #03166898
MFR #33338 SCOTCH-BRITE METAL FINISHING WHEEL 14"X3/4"X8"6A CRS

Mfr description
33338 SCOTCH-BRITE METAL FINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • High conformability and uniform wear provides consistent cutting power to produce superior satin, mill and brushed finishes
  • Open-web construction resists loading and runs cool to provide professional results on stainless steel, brass, aluminum and other metals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$647.07/each

Specifications

Dimensions

  • Center Hole Diameter  
    8 in
  • Overall Diameter
    14 in
  • Overall Width
    0.75 in
  • Wheel Diameter  
    14 in
  • Wheel Thickness  
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Coarse
  • Long Description
    The 33338 SCOTCH-BRITE METAL FINISHING WHEEL 14"X3/4"X8"6A CRS is a Convolute Non-Woven Deburring Wheel constructed with Aluminum Oxide abrasive featuring a 14 in wheel diameter, 3/4 in wheel thickness, 8 in center hole diameter, and Coarse grade, suitable for aggressive metal finishing.
  • Manufacturer Stock Number
    61500191467
  • Manufacturer Upc Number
    00048011333380
  • Material
    Aluminum Oxide
  • Max Rpm
    2550 rpm
  • UPC_NO
    00048011333380
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)