Motion
33594 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 10"X5"X5"11S FIN

3M
33594 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 10"X5"X5"11S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 11S Fine, 10 in x 5 in x 5 in, 1 per case
Mi Item #03166910
MFR #33594 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 10"X5"X5"11S FIN
Price$1,300.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33594 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 10"X5"X5"11S FIN

Scotch-Brite™ SF Finishing and Deburring Wheel, SF-WL, 11S Fine, 10 in x 5 in x 5 in, 1 per case
Mi Item #03166910
MFR #33594 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 10"X5"X5"11S FIN

Mfr description
33594 SCOTCH-BRITE SF FINISH & DEBURRING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convolute wheel is soft and conformable, reducing likelihood of gouging or marring the part
  • Silicon carbide cuts sharp and fast, enhancing throughput and productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.49/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Overall Diameter
    10 in
  • Overall Width
    5 in
  • Wheel Diameter  
    10 in
  • Wheel Thickness  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Grade
    Fine
  • Long Description
    The 33594 SCOTCH-BRITE SF FINISH & DEBURRING WHEEL 10"X5"X5"11S FIN is a Convolute Non-Woven Deburring Wheel made with Silicon Carbide abrasive featuring a 10 in wheel diameter, 5 in wheel thickness, 5 in center hole diameter, and Fine grade, suitable for surface finishing.
  • Manufacturer Stock Number
    61500191590
  • Manufacturer Upc Number
    00048011335940
  • Material
    Silicon Carbide
  • Max Rpm
    3600 rpm
  • UPC_NO
    00048011335940
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)