Motion
33714 SCOTCH-BRITE CLEAN & FINISH DISC 11"XNH A VFN

3M
33714 SCOTCH-BRITE CLEAN & FINISH DISC 11"XNH A VFN

Scotch-Brite™ Clean and Finish Disc, CF-DC, A/O Very Fine, 11 in x NH, 25 per case
MI ITEM #03166944
MFR #33714 SCOTCH-BRITE CLEAN & FINISH DISC 11"XNH A VFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33714 SCOTCH-BRITE CLEAN & FINISH DISC 11"XNH A VFN

Scotch-Brite™ Clean and Finish Disc, CF-DC, A/O Very Fine, 11 in x NH, 25 per case
MI ITEM #03166944
MFR #33714 SCOTCH-BRITE CLEAN & FINISH DISC 11"XNH A VFN

Mfr description
33714 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    11 in
  • Overall Diameter
    11 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Very Fine
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500192200
  • Manufacturer Upc Number
    00048011337142
  • Max Rpm
    2100 rpm
  • UPC_NO
    00048011337142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)