Motion
33732 ROLOC+ HOLDER 3 2"X1/4"

3M
33732 ROLOC+ HOLDER 3 2"X1/4"

3M™ Roloc™+ Holder 3, 2 in x 1/4 in, 5 per inner 50 per case
MI ITEM #03166955
MFR #33732 ROLOC+ HOLDER 3 2"X1/4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33732 ROLOC+ HOLDER 3 2"X1/4"

3M™ Roloc™+ Holder 3, 2 in x 1/4 in, 5 per inner 50 per case
MI ITEM #03166955
MFR #33732 ROLOC+ HOLDER 3 2"X1/4"

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33732 ROLOC+ HOLDER 3 2"X1/4"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Holder provides secure support and smooth performance for quick change Roloc™ + products
  • The 3M Roloc™ + Holder has a deeper internal thread to accept products with the longer shaft of 3M Roloc™ + Discs, Wheels, and Brushes for extra support
  • Attaches to right angle disc sanders or straight shaft die grinders equipped with ¼ inch or 6 mm collets
  • Use with 3M™ Roloc™ products and other Scotch-Brite™ Roloc™ products
  • Use with 3M™ Roloc™ + products and other Scotch-Brite™ Roloc™ + products

Specifications

  • Manufacturer Stock Number
    FN510079281
  • Manufacturer Upc Number
    00048011337326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text