Motion
33787 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH A CRS

3M
33787 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #03166961
MFR #33787 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33787 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH A CRS

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 7 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #03166961
MFR #33787 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33787 SCOTCH-BRITE SL SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface conditioning disc can last up to twice as long as standard surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending and surface preparation
  • Medium, Coarse, Heavy-duty and Super-duty grades effectively condition mild and hard steels
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    7 in
  • Manufacturer Stock Number
    61500192978
  • Manufacturer Upc Number
    00048011337876
  • UPC_NO
    00048011337876
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought