Motion
33788 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH HVY DTY A CRS

3M
33788 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH HVY DTY A CRS

Scotch-Brite™ SL Surface Conditioning Disc, SL-DH, Heavy Duty A Coarse, 7 in x NH, 25 per case
MI ITEM #03166962
MFR #33788 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH HVY DTY A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33788 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH HVY DTY A CRS

Scotch-Brite™ SL Surface Conditioning Disc, SL-DH, Heavy Duty A Coarse, 7 in x NH, 25 per case
MI ITEM #03166962
MFR #33788 SCOTCH-BRITE SL SURFACE CONDITION DISC 7"XNH HVY DTY A CRS

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33788 SCOTCH-BRITE SL SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface conditioning disc can last up to twice as long as standard surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending and surface preparation
  • Medium, Coarse, Heavy-duty and Super-duty grades effectively condition mild and hard steels
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    6000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    Brown
  • Manufacturer Stock Number
    61500192986
  • Manufacturer Upc Number
    00048011337883
  • UPC_NO
    00048011337883
  • Color
    Brown
  • Manufacturer Package Quantity
    25
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text