Overview
Mfr description
33792 SCOTCH-BRITE ROLOC SL SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
- Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
- Versatile disc performs grindline refinement, metal blending, and surface preparation
- Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
- Convenient 3M™ Roloc attachment system provides quick and easy disc change-out
Specifications
- Disc Diameter
- GradeCoarse
- Abrasive TypeNon-Woven
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Overall Diameter3 in
- Number Of Vacuum Holes0
- Manufacturer Stock Number61500193026
- Manufacturer Upc Number00048011337920
- UPC_NO00048011337920
- Mounting TypeQuick-Change Roloc™ TR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data