Motion
33793 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH A CRS

3M
33793 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #03166967
MFR #33793 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33793 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH A CRS

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
Mi Item #03166967
MFR #33793 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH A CRS

Mfr description
33793 SCOTCH-BRITE ROLOC SL SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Refining, Deburring
  • Attachment Method
    TR
  • Color
    Brown
  • Grade
    Coarse
  • Manufacturer Stock Number
    61500193034
  • Manufacturer Upc Number
    00048011337937
  • Material Application
    Blending, Parting Line Removal, Prepping Metal Prior to Paint, Refining Scratches, Deburring Edges
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011337937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)