Motion
33795 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH HVY DTY A CR

3M
33795 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH HVY DTY A CR

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #03166969
MFR #33795 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH HVY DTY A CR
List Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33795 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH HVY DTY A CR

Scotch-Brite® Roloc™ Quick Change Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #03166969
MFR #33795 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 2"XNH HVY DTY A CR

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.35/each for your price

Overview

Mfr description
33795 SCOTCH-BRITE ROLOC SL SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending, and surface preparation
  • Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
  • Convenient 3M™ Roloc attachment system provides quick and easy disc change-out

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    2 in
  • Number Of Vacuum Holes
    0
  • Manufacturer Stock Number
    61500193059
  • Manufacturer Upc Number
    00048011337951
  • UPC_NO
    00048011337951
  • Mounting Type
    Quick-Change Roloc™ TR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text