Specifications
Dimensions
- Backing WeightX
- Disc Diameter5 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ApplicationAutomotive white metal repair, Blending and finishing of minor defects, Hand file scratch refinement, Rotary tool scratch refinement
- Attachment TypePressure Sensitive Adhesive
- Backing MaterialCloth
- Disc Attachment TypePressure Sensitive Adhesive
- Grit NumberA300
- Manufacturer Package Quantity50
- Manufacturer Stock Number61500193133
- Manufacturer Upc Number00048011338033
- Material ApplicationAluminum hoods, Automotive metal, Galvanized panels
- Max Rpm10000 rpm
- Mounting TypePressure Sensitive Adhesive
- Number Of Vacuum Holes0
- UPC_NO00048011338033
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)