Motion
33806 SCOTCH-BRITE SL SURFACE CONDITION DISC 5"XNH A MED

3M
33806 SCOTCH-BRITE SL SURFACE CONDITION DISC 5"XNH A MED

Scotch-Brite™ SL Surface Conditioning Disc, SL-DH, A/O Medium, 5 in x NH, 50 per case
Mi Item #03166980
MFR #33806 SCOTCH-BRITE SL SURFACE CONDITION DISC 5"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33806 SCOTCH-BRITE SL SURFACE CONDITION DISC 5"XNH A MED

Scotch-Brite™ SL Surface Conditioning Disc, SL-DH, A/O Medium, 5 in x NH, 50 per case
Mi Item #03166980
MFR #33806 SCOTCH-BRITE SL SURFACE CONDITION DISC 5"XNH A MED

Mfr description
33806 SCOTCH-BRITE SL SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered surface conditioning disc can last up to twice as long as standard surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500193166
  • Manufacturer Upc Number
    00048011338064
  • Max Rpm
    10000 rpm
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00048011338064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)