Motion
33817

3M
33817

Scotch-Brite® Roloc™ Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #03166991
MFR #33817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33817

Scotch-Brite® Roloc™ Quick Change Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material, Brown Color
MI ITEM #03166991
MFR #33817

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33817 4 X NH DISC A CRS SL-DR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Specially engineered light grinding and blending disc can last up to twice as long as other surface conditioning discs
  • Blending and finishing capability saves process steps and provides desired finish without sacrificing cut-rate
  • Versatile disc performs grindline refinement, metal blending, and surface preparation
  • Medium, Coarse, Heavy-duty, and Super-duty grades effectively condition stainless steel, carbon steels, mild steel, cast iron, tooling steels, and aluminum
  • Convenient 3M™ Roloc attachment system provides quick and easy disc change-out

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Overall Diameter
    4 in
  • Manufacturer Stock Number
    61500193273
  • Manufacturer Upc Number
    00048011338170
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text