Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33818 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 4"XNH HVY DTY A CR

Scotch-Brite® Roloc™ Non-Woven Sanding Disc - 4 in Disc Diameter, Aluminum Oxide Abrasive Material
MI ITEM #03166992
MFR #33818 SCOTCH-BRITE ROLOC SL SURFACE CONDITIONING DISC TR 4"XNH HVY DTY A CR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
33818 SCOTCH-BRITE ROLOC SL SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grade
    Coarse
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    61500193281
  • Manufacturer Upc Number
    00048011338187
  • UPC_NO
    00048011338187
  • Mounting Type
    Quick-Change Type R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text