Motion
33821 SCOTCH-BRITE CLEAN & FINISH DISC 6"XNH F SFN

3M
33821 SCOTCH-BRITE CLEAN & FINISH DISC 6"XNH F SFN

Scotch-Brite™ Clean and Finish Disc, CF-DC, Flint Super Fine, 6 in x NH, 100 per case
MI ITEM #03166994
MFR #33821 SCOTCH-BRITE CLEAN & FINISH DISC 6"XNH F SFN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33821 SCOTCH-BRITE CLEAN & FINISH DISC 6"XNH F SFN

Scotch-Brite™ Clean and Finish Disc, CF-DC, Flint Super Fine, 6 in x NH, 100 per case
MI ITEM #03166994
MFR #33821 SCOTCH-BRITE CLEAN & FINISH DISC 6"XNH F SFN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
33821 SCOTCH-BRITE CLEAN & FINISH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft abrasive mineral and non-woven web are ideal for cleaning, blending, finishing, and light coating and corrosion removal
  • Conformable pad gets into corners and over contoured surfaces to produce a uniform finish\Open web construction resists loading and rinses clean for repeated use
  • Non-woven 3D structure provides long life and consistent finishes
  • Attaches to random orbital sander (hookit backup pad) for increased cut-rate and cover larger areas

Specifications

  • Abrasive Type
    Non-Woven
  • Disc Diameter
  • Abrasive Material
    Silicon Carbide
  • Grade
    Super Fine
  • Max Rpm
    4000 rpm
  • Includes Center Hole
    Center Hole Not Included
  • Disc Color
    White
  • Manufacturer Stock Number
    61500193315
  • Manufacturer Upc Number
    00048011338217
  • UPC_NO
    00048011338217
  • Color
    White
  • Manufacturer Package Quantity
    100
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text