Motion
7010330836 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840909, 8 IN X 1/2 IN

3M
7010330836 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840909, 8 IN X 1/2 IN

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Aluminum Oxide Abrasive Material, Red Color
Mi Item #03166998
MFR #7010330836 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840909, 8 IN X 1/2 IN
Price$10.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330836 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840909, 8 IN X 1/2 IN

Scotch-Brite® Clean N Strip™ Convolute Non-Woven or Deburring Wheel - Aluminum Oxide Abrasive Material, Red Color
Mi Item #03166998
MFR #7010330836 STANDARD ABRASIVES BUFF AND BLEND GP DISC, 840909, 8 IN X 1/2 IN

Mfr description
7010330836 STANDARD ABRASIVES BUFF AND
  • For industrial/occupational use only. Not for consumer sale or use.
  • Moderately aggressive material offers great versatility and may be used for a variety of light-duty industrial applications, including cleaning and deburring
  • Multi-purpose abrasive discs work well on most metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.62/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Red
  • Grade
    Fine
  • Manufacturer Stock Number
    61500193380
  • Manufacturer Upc Number
    00051115360367
  • Max Rpm
    6000 rpm
  • UPC_NO
    00051115360367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)