Motion
7010330157 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877016, 732 A21 X 1/4

3M
7010330157 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877016, 732 A21 X 1/4

Standard Abrasives™ Unitized Mounted Point 877016, 732 A21 x 1/4 in, 5 per inner 50 per case
Mi Item #03167000
MFR #7010330157 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877016, 732 A21 X 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330157 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877016, 732 A21 X 1/4

Standard Abrasives™ Unitized Mounted Point 877016, 732 A21 x 1/4 in, 5 per inner 50 per case
Mi Item #03167000
MFR #7010330157 STANDARD ABRASIVES UNITIZED MOUNTED POINT 877016, 732 A21 X 1/4

Mfr description
7010330157 STANDARD ABRASIVES UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Compact abrasive lightly deburrs and finishes the workpiece without changing part geometry
  • Mounted point is securely fastened to a metal spindle for safe use with die grinders
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.059 lb

Details

  • Grade
    Medium
  • Manufacturer Stock Number
    61500193414
  • Manufacturer Upc Number
    00051115352508
  • Material
    Aluminum Oxide
  • Max Rpm
    22100 rpm
  • UPC_NO
    00048011338286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)