Motion
7000046226

3M
7000046226

Hookit™ Cloth Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, A300 Grit, Green Color
Mi Item #03167006
MFR #7000046226
Price$7.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000046226

Hookit™ Cloth Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, A300 Grit, Green Color
Mi Item #03167006
MFR #7000046226

Mfr description
33849 TRIZACT HOOKIT CLOTH DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated "bricks and channels" abrasive structure reduces loading
  • Provides fast scratch removal on automotive white metal and other applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.36/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending and finishing of minor defects, Effective on galvanized and aluminum parts, Finishing, Hand file scratch refinement, Rotary tool scratch refinement
  • Attachment Type
    Loop
  • Backing Material
    Cloth
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grit Number
    A300
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500193620
  • Manufacturer Upc Number
    00048011338491
  • Material Application
    Automotive metal components, Galvanized and aluminum parts
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011338491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)