Motion
33850 TRIZACT HOOKIT CLOTH D/F DISC 337DC 5"XNH 5 HOLES A300 X-WEIGHT

3M
33850 TRIZACT HOOKIT CLOTH D/F DISC 337DC 5"XNH 5 HOLES A300 X-WEIGHT

3M™ Trizact™ Hookit™ Cloth Disc 337DC, 5 in x NH, 5 Hole, A300 X-weight, D/F, Die 500FH, 50 per case
Mi Item #03167007
MFR #33850 TRIZACT HOOKIT CLOTH D/F DISC 337DC 5"XNH 5 HOLES A300 X-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33850 TRIZACT HOOKIT CLOTH D/F DISC 337DC 5"XNH 5 HOLES A300 X-WEIGHT

3M™ Trizact™ Hookit™ Cloth Disc 337DC, 5 in x NH, 5 Hole, A300 X-weight, D/F, Die 500FH, 50 per case
Mi Item #03167007
MFR #33850 TRIZACT HOOKIT CLOTH D/F DISC 337DC 5"XNH 5 HOLES A300 X-WEIGHT

Mfr description
33850 TRIZACT HOOKIT CLOTH D/F DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Microreplicated "bricks and channels" abrasive structure reduces loading
  • Provides fast scratch removal on automotive white metal and other applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Grit Number
    A300
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500193638
  • Manufacturer Upc Number
    00048011338507
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00048011338507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)