Motion
7010330326 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

3M
7010330326 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #03167008
MFR #7010330326 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010330326 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Scotch-Brite® Clean N Strip™ Quick Change Disc - Aluminum Oxide Abrasive Material, Red Color
Mi Item #03167008
MFR #7010330326 STANDARD ABRASIVES QUICK CHANGE SURFACE CONDITIONING FE DISC, 84

Mfr description
7010330326 STANDARD ABRASIVES QUICK
  • For industrial/occupational use only. Not for consumer sale or use.
  • High edge durability and flexibility
  • Designed for blending and deburring on ferrous metals, stainless steel, and high nickel/chrome alloys
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    7 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Manufacturer Stock Number
    61500193653
  • Manufacturer Upc Number
    00051115368707
  • Max Rpm
    2000 rpm
  • UPC_NO
    00051115368707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)