Motion
7010416876 SCOTCH SUPER-HOLD TAPE, 700S3, 3/4 IN X 800 IN (19 MM X 20,3 M),

3M
7010416876 SCOTCH SUPER-HOLD TAPE, 700S3, 3/4 IN X 800 IN (19 MM X 20,3 M),

Scotch® Super-Hold Tape, 700S3, 3/4 in x 800 in (19 mm x 20,3 m), 3/Pack
MI ITEM #03167023
MFR #7010416876 SCOTCH SUPER-HOLD TAPE, 700S3, 3/4 IN X 800 IN (19 MM X 20,3 M),
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010416876 SCOTCH SUPER-HOLD TAPE, 700S3, 3/4 IN X 800 IN (19 MM X 20,3 M),

Scotch® Super-Hold Tape, 700S3, 3/4 in x 800 in (19 mm x 20,3 m), 3/Pack
MI ITEM #03167023
MFR #7010416876 SCOTCH SUPER-HOLD TAPE, 700S3, 3/4 IN X 800 IN (19 MM X 20,3 M),

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010416876 SCOTCH SUPER-HOLD TAPE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Our most secure tape for your most important jobs (Compared to Scotch® ¾ Single-Sided Home and Office Tapes)
  • Delivers a strong bond on contact
  • Easy-to-apply design with no mess
  • Transparent tape is practically clear on contact
  • Safe for use on your photos
  • Moisture-resistant formula for a reliable bond
  • Great for use in the home, office and classroom
  • Intended for use with Scotch® Tape Dispensers
  • Compatible with permanent markers for convenient labeling
  • Size: 3/4 in x 800 in
  • Color: Clear

Specifications

  • Color
    Transparent
  • Manufacturer Upc Number
    00638060076002
  • UPC_NO
    00638060076002
  • Weight
    0.238 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought