Motion
34738 SCOTCH-BRITE ALL PURPOSE SCOURING PAD 9488R 4"X5.25"

3M
34738 SCOTCH-BRITE ALL PURPOSE SCOURING PAD 9488R 4"X5.25"

Scotch-Brite™ All Purpose Scouring Pad 9000, 4 in x 5.25 in, 40/Case
Mi Item #03167025
MFR #34738 SCOTCH-BRITE ALL PURPOSE SCOURING PAD 9488R 4"X5.25"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34738 SCOTCH-BRITE ALL PURPOSE SCOURING PAD 9488R 4"X5.25"

Scotch-Brite™ All Purpose Scouring Pad 9000, 4 in x 5.25 in, 40/Case
Mi Item #03167025
MFR #34738 SCOTCH-BRITE ALL PURPOSE SCOURING PAD 9488R 4"X5.25"

Mfr description
34738 SCOTCH-BRITE ALL PURPOSE SCOURING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile, hand-sized pad for dish scrubbing
  • Can be used with Scotch-Brite™ Multi-Purpose Pad Holder 405-R and 3M™ Twist Lok™ Pad Holder 961.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5-1/4 in
  • Width
    4 in

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00048011347387
  • Product Types
    Scouring Pad
  • Scouring Sponge Type
    Double-Faced
  • UPC_NO
    00048011347387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)