Specifications
Dimensions
- Package Size2 kg
Details
- ColorMulti-Color
- Manufacturer Upc Number00048011532721
- Material CompGlass, Plastic, Wood
- Package TypeBag
- Product FormLiquid
- UPC_NO00048011532721
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)