Motion
53423 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

3M
53423 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

3M™ Top Print Packing List Envelope PLE-T1, 4-1/2 in x 5-1/2 in, 1000 per case
Mi Item #03167050
MFR #53423 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"
Price$87.78/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53423 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

3M™ Top Print Packing List Envelope PLE-T1, 4-1/2 in x 5-1/2 in, 1000 per case
Mi Item #03167050
MFR #53423 TOP PRINT PACKING LIST ENVELOPE PLE-T1 4-1/2"X5-1/2"

Mfr description
53423 TOP PRINT PACKING LIST ENVELOPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 4.5" x 5.5" top-printed, side-loaded envelope reduces transit loss of documents
  • Provides control and protection of on-package packing list and invoice documents
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.78/ca

Specifications

Dimensions

  • Overall Length
    5.5 in
  • Overall Thickness
    5 mm
  • Overall Width
    4.5 in
  • Weight
    0.007 lb

Details

  • Closure Type
    Self Seal Adhesive
  • Color
    Transparent
  • Legend
    Packing List Enclosed
  • Manufacturer Upc Number
    50048011534232
  • Minimum Order Quantity
    1
  • Number of Windows
    0
  • Package Quantity
    1000
  • Product Types
    Envelope
  • Recycled Material Composition
    40 %
  • UPC_NO
    50048011534232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)