Motion
53513 FASTENER SJ3519FR HOOK FLAME RESIS S030 BLACK 5/8"X50YD 0.15"ENG THIC

3M
53513 FASTENER SJ3519FR HOOK FLAME RESIS S030 BLACK 5/8"X50YD 0.15"ENG THIC

3M™ Flame Resistant Hook Fastener SJ3519FR, Black, 5/8 in x 50 yd, 4 per case
Mi Item #03167059
MFR #53513 FASTENER SJ3519FR HOOK FLAME RESIS S030 BLACK 5/8"X50YD 0.15"ENG THIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53513 FASTENER SJ3519FR HOOK FLAME RESIS S030 BLACK 5/8"X50YD 0.15"ENG THIC

3M™ Flame Resistant Hook Fastener SJ3519FR, Black, 5/8 in x 50 yd, 4 per case
Mi Item #03167059
MFR #53513 FASTENER SJ3519FR HOOK FLAME RESIS S030 BLACK 5/8"X50YD 0.15"ENG THIC

Mfr description
53513 FASTENER SJ3519FR HOOK FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    5/8 in

Details

  • Color
    Black
  • Flame Retardant
    Flame Retardant
  • Format
    Roll
  • Hook Type
    Hook Only
  • Manufacturer Stock Number
    70006352457
  • Manufacturer Upc Number
    00048011535135
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00048011535135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)