Motion
53915

3M
53915

Duct Tape - 72 mm Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 63 N/cm, Red Color
Mi Item #03167093
MFR #53915
Price$107.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53915

Duct Tape - 72 mm Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 63 N/cm, Red Color
Mi Item #03167093
MFR #53915

Mfr description
53915 PERF PLUS DUCT TAPE 8979N
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists UV, sunlight, and weather to stay on for up to one year without deterioration
  • Distinctive red and slate blue color available
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.36/each

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    59.93 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    2.83 in
  • Shelf Life
    24 months
  • Tensile Strength
    63
  • Thickness
    12.1 mil
  • Width
    72 mm

Details

  • Adhesion Strength
    48 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Red
  • Elongation at Break
    19 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006356003
  • Manufacturer Upc Number
    00048011539157
  • Material
    Fabric Reinforced Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Form
    Roll
  • Product Types
    Industrial Tape
  • UPC_NO
    00048011539157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)