Motion
53920

3M
53920

Duct Tape - 12.0000 in Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 64 N/cm, Blue Color
MI ITEM #03167097
MFR #53920
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53920

Duct Tape - 12.0000 in Wide, 60 yd Long, 12.1 mil Thick, Tensile Strength: 64 N/cm, Blue Color
MI ITEM #03167097
MFR #53920

Mfr description
53920 PERF PLUS DUCT TAPE 8979
  • For industrial/occupational use only. Not for consumer sale or use.
  • Outdoor, UV-tolerant duct tape maintains versatile performance when exposed to the elements
  • Removes cleanly for up to six months from most opaque surfaces even after sun and weather exposure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Length
    60 yd
  • Overall Length
    60 yd
  • Overall Thickness
    12.1 mm
  • Overall Width
    12 in
  • Shelf Life
    18 months
  • Tensile Strength
    64
  • Thickness
    12.1 mil
  • Width
    12.0000 in

Details

  • Adhesion Strength
    48 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Blue
  • Elongation at Break
    19 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Stock Number
    70006413515
  • Manufacturer Upc Number
    00048011539201
  • Material
    Fabric Reinforced Polyethylene Film
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    Maximum of +200 °F
  • Product Form
    Roll
  • Product Types
    Industrial Tape
  • UPC_NO
    00048011539201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)