Motion
53963 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 24 MM X 55 M

3M
53963 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 24 MM X 55 M

Tartan™ Masking Tape - 60 yd Long, 0.94 in Wide, 6.7 mil Thick, Beige
MI ITEM #03167100
MFR #53963 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 24 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53963 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 24 MM X 55 M

Tartan™ Masking Tape - 60 yd Long, 0.94 in Wide, 6.7 mil Thick, Beige
MI ITEM #03167100
MFR #53963 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 24 MM X 55 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53963 TARTAN FLAT BACK PAPER MASKING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Backing Material
    Kraft Paper
  • Length
    60 yd
  • Width
    0.94 in
  • Thickness
    6.7 mil
  • Color
    Beige
  • Max Operating Temperature
    +200 °F
  • Adhesion Strength
    55 oz-in
  • Manufacturer Stock Number
    70006356268
  • Manufacturer Upc Number
    00048011539638
  • UPC_NO
    50048011539633

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought