Motion
53964 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 36 MM X 55 M

3M
53964 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 36 MM X 55 M

Tartan™ Masking Tape - 60 yd Long, 1.41 in Wide, 6.7 mil Thick, Beige
MI ITEM #03167101
MFR #53964 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 36 MM X 55 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
53964 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 36 MM X 55 M

Tartan™ Masking Tape - 60 yd Long, 1.41 in Wide, 6.7 mil Thick, Beige
MI ITEM #03167101
MFR #53964 TARTAN FLAT BACK PAPER MASKING TAPE 2515 TAN 36 MM X 55 M

Mfr description
53964 TARTAN FLAT BACK PAPER MASKING
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Width
    1.41 in

Details

  • Adhesion Strength
    55 oz-in
  • Backing Material
    Kraft Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006356276
  • Manufacturer Upc Number
    00048011539645
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00048011539645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)