Motion
00-48011-53966-9 (2515) 72MMX55M SCOTCH FLAT BACK MASKING TAPE 53966

3M
00-48011-53966-9 (2515) 72MMX55M SCOTCH FLAT BACK MASKING TAPE 53966

Film Tape - Length: 60 yd, Width: 2.83 in, Thick: 6.7 mil, Beige
Mi Item #03167103
MFR #00-48011-53966-9 (2515) 72MMX55M SCOTCH FLAT BACK MASKING TAPE 53966
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00-48011-53966-9 (2515) 72MMX55M SCOTCH FLAT BACK MASKING TAPE 53966

Film Tape - Length: 60 yd, Width: 2.83 in, Thick: 6.7 mil, Beige
Mi Item #03167103
MFR #00-48011-53966-9 (2515) 72MMX55M SCOTCH FLAT BACK MASKING TAPE 53966

Mfr description
00-48011-53966-9 (2515) 72MMX55M
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • Length
    60 yd
  • Thickness
    6.7 mil
  • Width
    2.83 in

Details

  • Adhesion Strength
    55 oz-in
  • Backing Material
    Kraft Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006356292
  • Manufacturer Upc Number
    00048011539669
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    50048011539664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)