Overview
Mfr description
7100158300 FUTURO ANKLE PERFORMANCE
- For industrial/occupational use only. Not for consumer sale or use.
- Moderate-stabilizing design offers customizable levels of compression, support and heat retention
- Adjustable features provide lift and support around your arch
- Side stabilizers restrict lateral mobility
- Helps support stiff, sore or injured ankles
- Breathable, moisture-wicking construction allows air to circulate and helps keep skin dry
- Convenient design can be worn on either ankle
- Wear with a sock underneath for enhanced comfort
- Fits comfortably with a variety of footwear
- Supported by our expert panel of engineers and medical professionals
- Size: Adjustable
- Color: Black
Specifications
- ColorBlack
- Manufacturer Upc Number00051131201514
- Minimum Order Quantity12
- UPC_NO00051131201514
- Weight0.305 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data