Motion
56744 SCOTCH-WELD EPOXY ADHESIVE DP100FR CREAM 200 ML

3M
56744 SCOTCH-WELD EPOXY ADHESIVE DP100FR CREAM 200 ML

Scotch-Weld™ Two Part Structural Adhesives - 200 ml Package, 48 @ +72°F h Cure Time, White color
MI ITEM #03167138
MFR #56744 SCOTCH-WELD EPOXY ADHESIVE DP100FR CREAM 200 ML
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
56744 SCOTCH-WELD EPOXY ADHESIVE DP100FR CREAM 200 ML

Scotch-Weld™ Two Part Structural Adhesives - 200 ml Package, 48 @ +72°F h Cure Time, White color
MI ITEM #03167138
MFR #56744 SCOTCH-WELD EPOXY ADHESIVE DP100FR CREAM 200 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
56744 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • UL 94 V-0 certified, FAR 25.853 60 second vertical burn test
  • Adhesive formula cures rigid for high static load holding
  • High shear ensures a permanent bonds
  • Fast 6 minute work life with handling strength in about 15 minutes at room temperature
  • Non-sag formulation ensures adhesive stays where applied

Specifications

  • Cure Time
    48 @ +72°F h
  • Color
    White
  • Flammability
    Flammable
  • Package Type
    Dual Cartridge
  • Package Size
    200 ml
  • Shear Strength
    2200 @ +72°F psi
  • Manufacturer Upc Number
    00048011567440
  • UPC_NO
    00048011567440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text