Overview
Mfr description
57229 SCOTCH-WELD EPOXY ADHESIVE
- For industrial/occupational use only. Not for consumer sale or use.
- UL 94 V-0 certified, FAR 25.853 60 second vertical burn test
- Adhesive formula cures rigid for high static load holding
- High shear ensures a permanent bonds
- Fast 6 minute work life with handling strength in about 15 minutes at room temperature
- Non-sag formulation ensures adhesive stays where applied
Specifications
- Cure Time48 @ +72°F h
- ColorWhite
- FlammabilityFlammable
- Package TypeDual Cartridge
- Package Size5 gal (US)
- Shear Strength2200 @ +72°F psi
- Manufacturer Upc Number00048011572291
- UPC_NO00048011572291
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data