Specifications
Dimensions
- Package Size5 gal (US)
- Shear Strength2200 @ +72°F psi
Details
- ColorWhite
- Cure Time48 @ +72°F h
- FlammabilityFlammable
- Manufacturer Upc Number00048011572307
- Package TypeDual Cartridge
- UPC_NO00048011572307
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)