Motion
EZ250200

3M
EZ250200

3M™ Scotch-Weld™ PUR Easy Adhesive EZ250200, Off-White, 1/10 Gallon Cartridge, 5/Case
MI ITEM #03167185
MFR #EZ250200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
EZ250200

3M™ Scotch-Weld™ PUR Easy Adhesive EZ250200, Off-White, 1/10 Gallon Cartridge, 5/Case
MI ITEM #03167185
MFR #EZ250200

Mfr description
57402 SCOTCH-WELD POLYURETHANE REACTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    0.1 gal (US)

Details

  • Color
    White
  • Manufacturer Upc Number
    00048011574028
  • Material Comp
    Plastic, Wood
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Aerosol
  • UPC_NO
    00048011574028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)